Shop CANON
See all product information
Create Account
Lucia Ink (PFI-1700), Yellow
Mfr # 0778C001AA
Zoro # G423332990
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Liquid Volume
700 mL
For Use With
Canon imagePROGRAF PRO-2000, PRO-4000, PRO-4000S, PRO-6000S
Print Supply Technology
Lucia
Device Types
Wide Format Inkjet Printer
Supply Type
Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0778C001AA
- Zoro #
- G423332990
- UPC #
- 13803264418
- Country of Origin
- Japan
Details
- Liquid Volume
- 700 mL
- For Use With
- Canon imagePROGRAF PRO-2000, PRO-4000, PRO-4000S, PRO-6000S
- Print Supply Technology
- Lucia
- Device Types
- Wide Format Inkjet Printer
- Supply Type
- Ink
- Color
- Yellow
Description
Enhanced gloss uniformity, Improved scratch resistance, Reduce graininess
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.