This item is Discontinued.

Canon Matte Coated Paper Roll, 2 in. Core, 5 mil, 17 in. x 100 ft, Matte White 0849V353

Matte Coated Paper Roll, 2 in. Core, 5 mil, 17 in. x 100 ft, Matte White (Discontinued)

  • Mfr # 0849V353
  • Zoro # G812922160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0849V353
Zoro #
G812922160
UPC #
-
Country of Origin
Germany

Dimensions

Sheet Size
17 in x 100 ft
Paper Roll Core Size
2 in
Paper/Media Thickness (mil)
5 mil

Details

Finish
Matte
Rolls Per Unit
1
Machine Compatibility
Wide-Format Inkjet Printers

Description

High-quality, matte coated paper prints in very high resolution and performs well with graphics and signage. Ideal for check prints, presentations, mapping, screen printing, production prints, microfilming and pen plotting. Compatible with large format inkjet printers.


  • High-quality paper with a smooth matte coating.
  • Prints in very high resolution and performs well with graphics and signage.
  • Ideal for check prints, presentations, mapping, microfilming and more.
  • For large format inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.