
MAXIFY GX7020 Wireless MegaTank All-in-One Inkjet Printer, Copy/Fax/Print/Scan (Discontinued)
- Mfr # 4471C002
- Zoro # G803666868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4471C002
Zoro #
G803666868
UPC #
13803333190
Country of Origin
Viet Nam
Dimensions
Width
25.4"
Height
15.3"
Depth
15.8"
Details
Scanner Type
Inkjet
Functions
Copy; Fax; Print; Scan
Network Ready
Yes
Fax Transmission Speed
33.6 kb/s
Description
Designed to meet the needs of small offices by delivering high-quality, low-cost printing, and outstanding wireless connectivity. Get serious print productivity with high ink page yields and a combined 600-sheet plain paper capacity. The MAXIFY GX7020 is easy to setup and maintain and delivers superior versatility, thanks to an auto document feeder for scanning, copying, and faxing. Plus, print on a variety of media types and sizes, including labels, envelopes, and banners. Produce crisp, colorful documents quickly and cost-effectively, thanks to fast print speeds and a four-color pigment-based ink system. Easily connect and print through high-speed USB, Ethernet, or wirelessly from computers or mobile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.