Original Inkjet Ink Cartridge, Black, 600 Pages
- Mfr # PG-240XXL
- Zoro # G623365095
product price:Â
$
58.65
/ea
Key Features
Print Technology
Inkjet
Printer Brand
Canon
Max. Page Yield
600 Pages
Compatible OEM Model Number
MG2120, MG3120, MG4120
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG-240XXL
- Zoro #
- G623365095
- UPC #
- 13803134940
- Country of Origin
- Japan
Details
- Item
- Ink
- Print Technology
- Inkjet
- Printer Brand
- Canon
- Max. Page Yield
- 600 Pages
- Compatible OEM Model Number
- MG2120, MG3120, MG4120
- Ink/Toner Color
- Black
- Printer Model
- Pixma
Description
For use with Canon MG2120, MG3120 and MG4120, Experience crisp, smudge-resistant, professional-quality text, Realize added sharpness, detail and quality with FINE, High capacity means more ink for more prints, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.