Kyocera Tk-8327K Black Toner Ctg 18K
- Mfr # TK-8327K-PCI
- Zoro # G0955292
product price:Â
$
81.19
/ea
Key Features
Max. Page Yield
18000 Black
Color
Black
Width
4.1in
Depth
4.2in
Height
25in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-8327K-PCI
- Zoro #
- G0955292
- UPC #
- 845161078846
- Country of Origin
- Unknown
Dimensions
- Width
- 4.1in
- Depth
- 4.2in
- Height
- 25in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 18000 Black
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- 2551CI, CS2551CI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.