PFI-120BK imagePROGRAF TM-200, TM-300, TM-305, TM-355 Black Pigment Ink Tank 130ml
- Mfr # 2885C001
- Zoro # G324894764
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Capacity
130ml
Cartridge Condition
New
Printer Model
Canon imagePROGRAF TM-200, TM-300, TM-305, TM-355
Printer Brand
Canon
Market Indicator Cartridge No.
PFI-120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2885C001
- Zoro #
- G324894764
- UPC #
- 013803302967
- Country of Origin
- Japan
Details
- Capacity
- 130ml
- Cartridge Condition
- New
- Item
- Ink
- Printer Model
- Canon imagePROGRAF TM-200, TM-300, TM-305, TM-355
- Printer Brand
- Canon
- Market Indicator Cartridge No.
- PFI-120
- Ink/Toner Color
- Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.