Shop CANON
See all product information
Create Account
PFI-3300B imagePROGRAF PRO-2600, PRO-4600, PRO-6600 Blue Pigment Ink Tank 330ml
- Mfr # 6439C001
- Zoro # G224894765
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
PFI-3300
Ink/Toner Color
Blue
Cartridge Condition
New
Printer Brand
Canon
Capacity
330ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6439C001
- Zoro #
- G224894765
- UPC #
- 013803374063
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- PFI-3300
- Ink/Toner Color
- Blue
- Cartridge Condition
- New
- Printer Brand
- Canon
- Item
- Ink
- Capacity
- 330ml
- Printer Model
- Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.