PFI-3300CO imagePROGRAF PRO-2600, PRO-4600, PRO-6600 Chroma Optimizer Pigment Ink Tank
- Mfr # 6443C001
- Zoro # G924894782
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Printer Brand
Canon
Cartridge Condition
New
Capacity
330ml
Printer Model
Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
Ink/Toner Color
Chroma Optimizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6443C001
- Zoro #
- G924894782
- UPC #
- 013803374216
- Country of Origin
- Japan
- Printer Brand
- Canon
- Cartridge Condition
- New
- Capacity
- 330ml
- Printer Model
- Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
- Ink/Toner Color
- Chroma Optimizer
- Item
- Ink
- Market Indicator Cartridge No.
- PFI-3300
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.