Industrial Printer, 300 dpi, ZT510 Series, Overall Width: 10-1/2 in

  • Mfr # ZT51043-T110000Z
  • Zoro # G8292666
product price: 
$
4,609.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT51043-T110000Z
Zoro #
G8292666
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 1/2 in
Height
15.6"
Max. Label Width
4.49"
Width
10.6 in
Overall Height
15 1/2 in
Max. Roll Dia.
7.99"
Max. Ribbon Length
1,476 ft
Max. Tape Width
4.09"
Overall Depth
20 1/8 in
Battery Size
90 to 265V AC
Max. Print Width
4.09 in
Font Size
Scalable
For Core Dia.
3 in
Depth
20.2"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Screen Type
Push Button
Barcode Printer Type
Industrial
Print Speed
12 in/sec
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Wire Communication
Wired
Application
Industrial
Maximum Print Speed
12.01 in/s
Dispensing Style
Tear Off
For Use With
Label Print
Max. Lines of Print
100"
Printing Software Compatibility
XML, ZBI 2.0, ZPL, ZPL II
Label Formats Supported
Notch, Die-cut Label, Black Mark, Continuous Label
Printer Resolution
300 dpi
Weight
50 lb
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT510, For Core Dia. 3 in, 20 1/8 in Overall Depth, 15 1/2 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews