PGI-250XL Original Inkjet Ink Cartridge, Black, Inkjet
- Mfr # PGI250XLPGBK
- Zoro # G423364458
product price:Â
$
34.15
/ea
Key Features
Printer Brand
Canon
Printer Model
Pixma
Print Technology
Inkjet
Ink/Toner Color
Black
Compatible OEM Model Number
iP7220, iP8720, iX6820, MG2420, MG5420, MG5422, MG5520, MG5522, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX722, MX922,
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGI250XLPGBK
- Zoro #
- G423364458
- UPC #
- 13803151343
- Country of Origin
- Japan
- Item
- Ink
- Printer Brand
- Canon
- Printer Model
- Pixma
- Print Technology
- Inkjet
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- iP7220, iP8720, iX6820, MG2420, MG5420, MG5422, MG5520, MG5522, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX722, MX922,
Description
For use in Canon Pixma iP7220, iX6820, Works in MG5420, MG5520, MG5620, Also for use in MG6320 and more, FINE technology for added sharpness, detail and quality, Individual ink tanks help reduce waste
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.