
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2321C002
Zoro #
G512922170
UPC #
013803292848
Country of Origin
Viet Nam
Dimensions
Print Resolution (Black) (Width x Height)
4800 x 1200 dpi
Print Resolution (Color) (Width x Height)
4800 x 1200 dpi
Maximum Paper Size
8.5 x 11 in
Details
Includes
4 x 6 Photo Paper Sample Pack; Setup CD-ROM; Set of Ink Cartridges; Power Cord
Paper Feeder Type
Rear Tray
Network Ready
Yes
Connector/Port/Interface
Bluetooth; PictBridge; USB; Wi-Fi
Printing Type
Inkjet
Network Capable
Yes
Maximum Print Speed (Black)
7.7 ipm
Network Types
802.11b/g/n Wireless
Paper Input Capacity (Sheets)
60
Operating System Compatibility
Android; iOS; Mac OS X 10.10.5-10.12; Windows 7, 8.1, 10
Wireless Printing
Yes
Description
Meet the PIXMA TS302 Wireless Inkjet Printer, made for easy document printing using AirPrint and Wi-Fi. The PIXMA TS302 features Smartphone Copy, which allows you to scan and copy documents right from your smartphone using the Canon PRINT app. The PIXMA TS302 is also compatible with XL ink cartridges - which can help save you money, print more when you need to, and extend the time between replacing ink cartridges.
- Mobile capability with AirPrint®, Mopria® Print Service, and Canon® PRINT app.
- Smartphone Copy allows you to scan and copy documents right from your smartphone using the Canon® PRINT app.
- Compatible with XL ink cartridges to help save money, print more, and extend the time between replacing ink cartridges.
- Quickly refill paper with the dedicated rear paper tray.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.