Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Canon Presenter, Wrless, 100ft, Gn Bm PR10G

Presenter, Wrless, 100ft, Gn Bm (Discontinued)

  • Mfr # PR10G
  • Zoro # G7890850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR10G
Zoro #
G7890850
UPC #
-
Country of Origin
China

Dimensions

Height
1.6"
Length
9.5"
Width
5.3"

Details

Color
Black
Item
Presenter,Wrless,100',Gn Bm
Product Type
Presentation Pointer

Description

Presenter,Wrless,100',Gn Bm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.