Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Canon Presenter, Wrless, 65ft, Rdbeam PR500R

Presenter, Wrless, 65ft, Rdbeam (Discontinued)

  • Mfr # PR500R
  • Zoro # G7890808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR500R
Zoro #
G7890808
UPC #
-
Country of Origin
China

Dimensions

Height
1.7"
Length
8.5"
Width
4.9"

Details

Color
Black
Item
Presenter,Wrless,65',Rdbeam
Product Type
Presentation Pointer

Description

Presenter,Wrless,65',Rdbeam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.