This item is Discontinued.

Canon Presenter, Wrlss, 50ft, Rdbm, Bk PR100RBLK

Presenter, Wrlss, 50ft, Rdbm, Bk (Discontinued)

  • Mfr # PR100RBLK
  • Zoro # G7890817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR100RBLK
Zoro #
G7890817
UPC #
-
Country of Origin
China

Dimensions

Height
2.3"
Length
10"
Width
6"

Details

Color
Black
Item
Presenter,Wrlss,50',Rdbm,Bk
Product Type
Presentation Pointer

Description

Presenter,Wrlss,50',Rdbm,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.