This item is Discontinued.

Canon Printer, LCD, 5-29/32 in.H x 18 in.W 0519C002

Printer, LCD, 5-29/32 in.H x 18 in.W (Discontinued)

  • Mfr # 0519C002
  • Zoro # G4312729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0519C002
Zoro #
G4312729
UPC #
013803256369
Country of Origin
Thailand

Dimensions

Width
18 in
Height
5 29/32 in
Depth
14 39/64 in
Max. Paper Size
11 in x 17 in

Details

Item
Printer
Printer Output
Color
Print Speed (Black)
15.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8
Connector/Port/Interface
Ethernet, USB, WiFi
Network Ready
Yes
Network Types
Ethernet, USB, WiFi
Network Capable
Yes
Paper Tray Capacity
100
LCD Display
Yes
Print Speed (Color)
9.7 ppm
Print Resolution (Color)
4800 x 1200 dpi

Description

Printer, Color, Print Speed (Black) 15.0 ppm, Print Speed (Color) 9.7 ppm, Print Resolution (Black) 1200 x 1200 dpi, Print Resolution (Color) 4800 x 1200 dpi, Max. Paper Size 11 in x 17 in, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.6, 10.7, Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7, 8, Paper Tray Capacity 100, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes, Network Types Ethernet, USB, WiFi, Height 5 29/32 in, Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.