Shop CANON
See all product information
Create Account
Usa Inc Dhps Div 0628B009 Ink Cartridge Pgi-5 Twin Pack
- Mfr # 0628B009
- Zoro # G403852609
product price:Â
$
46.59
/ea
Key Features
Printer Series
PGI
Max. Page Yield
650 Pages (Per Cartridge)
Color
Black
Height
3in
Length
2.4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0628B009
- Zoro #
- G403852609
- UPC #
- 750845826890
- Country of Origin
- Japan
- Printer Series
- PGI
- Item
- Ink
- Max. Page Yield
- 650 Pages (Per Cartridge)
- Color
- Black
- For Use With
- Printer
- Features
- Smudge Resistant
- Yield Type
- Standard
- Print Technology
- Inkjet
- Compatible OEM Model Number
- iP3300, iP3500, iP4200, iP4300, iP4500, iP5200, iP5200R, MP500, MP510, MP520, MP530, MP600, MP610, MP800, MP800R, MP810, MP830, MP950, MP960, MP970, MX700, MX850
- Fits Brand
- Canon
- Ink/Toner Color
- Black
- Capacity
- 52 mL
Dimensions
- Height
- 3in
- Length
- 2.4in
- Size
- 52 mL
- Width
- 4.3in
Description
Environmental Conditions
Physical Characteristics
Miscellaneous
Compatibility
Canon Pixma Printers:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.