DURABrite Ultra T10W Original High Yield Inkjet Ink Cartridge, Yellow, 5000 Pages
- Mfr # T10W400
- Zoro # G623365491
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Yellow
Compatible OEM Model Number
WF-C5390, WF-C5890
Printer Model
WorkForce Pro
Max. Page Yield
5000 Pages
Print Technology
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10W400
- Zoro #
- G623365491
- UPC #
- 10343975644
- Country of Origin
- Indonesia
Details
- Item
- Ink
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- WF-C5390, WF-C5890
- Printer Model
- WorkForce Pro
- Max. Page Yield
- 5000 Pages
- Print Technology
- Inkjet
- Printer Brand
- Epson
- Yield Type
- High
Description
Compatible with Epson WorkForce Pro WF-C5390, Also works in WorkForce Pro WF-C5890 Color MFP, Ideal for high-volume print applications, Formulated with fast-drying pigment ink made for high-speed print jobs, Delivers sharp text and print shop-quality results on both plain and glossy photo paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.