This item is Discontinued.

Canon Water Resistant Matte Canvas Paper Roll, 24 mil, 24" x 40 ft, Matte White 0849V39603

Water Resistant Matte Canvas Paper Roll, 24 mil, 24" x 40 ft, Matte White (Discontinued)

  • Mfr # 0849V39603
  • Zoro # G603666129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0849V39603
Zoro #
G603666129
UPC #
750845830804
Country of Origin
United States

Dimensions

Sheet Size
24" x 40 ft

Details

Color
White
Finish
Matte

Description

100% cotton matte canvas is water-resistant for a long-lasting image. Ideal for reproduction prints or banners. Material can be stretched, mounted, sewn or finished with grommets. For large format inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.