
Artist Series Drawing Pad, Top Wire Binding, 24 Sheet, 18x24 inch
Mfr # C100510976
Zoro # G921734036
product price: $34.25
/eaKey Features
Paper Weight
90lb/147gsm
Includes
1 Pad
Binding
Wire
Material
Paper Pad
Paper Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C100510976
Zoro #
G921734036
UPC #
-
Country of Origin
United States
Details
Paper Weight
90lb/147gsm
Includes
1 Pad
Binding
Wire
Material
Paper Pad
Paper Color
Cream
Color
White
Description
With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson Artist Series represents the epitome of the brand's commitment to excellence. Designed to cater to the diverse needs of artists, the Canson Artist Series encompasses a range of high-quality papers specifically tailored for different artistic mediums. Whether it's watercolor, mixed media, or drawing, each paper within the Canson Artist Series is meticulously crafted to deliver superior performance & exceptional results. From the brilliant color retention of the watercolor paper to the versatility & durability of the mixed media paper & the precision & texture of the drawing paper, artists can confidently express their creativity knowing they have the perfect canvas to bring their artistic vision to life. With the Canson Artist Series, the legacy of quality & innovation continues to inspire & empower artists worldwide.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.