Steno Book, Gregg Rule, 80 Sheet, Green
- Mfr # 36746
- Zoro # G7485917
product price:Â
$
3.75
/ea
Sold in multiples of 3 for
$11.25
Key Features
Sheet Size
6 x 9
Number of Sheets
80
Cover Color
Brown
Width
6 in
Length
9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36746
- Zoro #
- G7485917
- UPC #
- 073333367461
- Country of Origin
- Brazil
Dimensions
- Sheet Size
- 6 x 9
- Width
- 6 in
- Length
- 9"
- Size
- 6 x 9
- Sheet Ruling Size
- 1/3"
- Pad Length
- 9"
- Pad-Spine Width
- 6"
Details
- Number of Sheets
- 80
- Cover Color
- Brown
- Item
- Steno Book,Gregg Rule,80 Sheet,Green
- Material
- Board
- Weight
- 0.402 lbs
- Color
- Brown
- Sheet Basis Weight (lb)
- 16 lb Bond
- Number of Subjects/Sections
- 1
- Pad-Binding Type
- Spiral Coil
- Sheet Rule/Format Type
- Gregg Rule
- Pad-Binding Edge
- Top
- Columns per Sheet
- 2
- Note-Rule Lines per Sheet
- 25
- Back-Cover Material
- Board
- Sheet-Ruling Color
- Blue
- Sheet Color
- Eye-Ease® Green
Description
Steno Book,Gregg Rule,80 Sheet,Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.