Graduate Sketch & Notes Art Book, Dark Blue, Hard Cover Binding, 92 Sheet, 5.5x8.5 inch, 5PK

  • Mfr # C31200L043

  • Zoro # G121733778


product price:  $67.29
/pk 5, $13.46/ea

Key Features

Paper Weight
61lb/90gsm
Includes
5 Art Books
Paper Color
Natural White
Binding
Hardbound
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C31200L043
Zoro #
G121733778
UPC #
194629147625
Country of Origin
India

Details

Paper Weight
61lb/90gsm
Includes
5 Art Books
Paper Color
Natural White
Binding
Hardbound
Color
White
Material
Paper

Description

Canson, the experts in paper production, has been delivering fine art surfaces to the world’s master artists since 1557. Located in the South of France, the artisans continue their craft, relying on generations of knowledge enhanced with superior technology. The Canson Graduate range brings this legacy in an accessible form for students and beginner hobbyists. Featuring a wide range of paper for many techniques, Canson Graduate includes sketching, drawing, mixed media, illustration, lettering, Manga, watercolors, acrylic painting, oil painting paper and more! Paper types are available as an art pad in three sizes - 5.5 x 8.5 inch, 9 x 12 inch and 11x14 inch -- and as a hard cover art book in 5.5 x 8.5 inch and 8.5 x 11 inch. All paper is acid-free, meaning the surface will not become yellow or brittle over time, leading to premature aging and eventual deterioration of the paper. Artists prefer acid-free paper to ensure their artwork is preserved for generations. Canson Graduate is the perfect option for art teachers looking for cost-effective art paper, art students needing to stock up on supplies for the semester, and hobbyists exploring different art styles and hoping to launch their custom art store. Sold as a pack of 5.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.