
Graduate Sketch Pad, Foldover Binding, 10 Sheet, 5.5x8.5 inch, 3PK
Mfr # C525008008
Zoro # G021733892
product price: $17.79
/pk 3, $5.93/eaKey Features
Binding
Foldover
Paper Weight
65lb/96g
Includes
3 Art Pads
Paper Color
White
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C525008008
Zoro #
G021733892
UPC #
194629147762
Country of Origin
France
Details
Binding
Foldover
Paper Weight
65lb/96g
Includes
3 Art Pads
Paper Color
White
Material
Paper
Color
White
Description
Canson, the experts in paper production, has been delivering fine art surfaces to the world’s master artists since 1557. Located in the South of France, the artisans continue their craft, relying on generations of knowledge enhanced with superior technology. The Canson Graduate range brings this legacy in an accessible form for students and beginner hobbyists. Featuring a wide range of paper for many techniques, Canson Graduate includes sketching, drawing, mixed media, illustration, lettering, Manga, watercolors, acrylic painting, oil painting paper and more! Each pad is available in the three sizes most popular in classroom and art studio practices - 5.5 x 8.5 inch, 9 x 12 inch and 11x14 inch. All paper is acid-free, meaning the surface will not become yellow or brittle over time, leading to premature aging and eventual deterioration of the paper. Artists prefer acid-free paper to ensure their artwork is preserved for generations. Canson Graduate is the perfect option for art teachers looking for cost-effective art paper, art students needing to stock up on supplies for the semester, and hobbyists exploring different art styles and hoping to launch their custom art store. Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.