
XL Series Drawing Pad, Side Wire Binding, 10 Sheet, 11x14 inch
Mfr # C400074382
Zoro # G721735080
product price: $24.25
/eaKey Features
Paper Weight
92lb/150gsm
Binding
Wire
Paper Color
Black
Color
White
Material
Paper Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C400074382
Zoro #
G721735080
UPC #
-
Country of Origin
France
Details
Paper Weight
92lb/150gsm
Binding
Wire
Paper Color
Black
Color
White
Material
Paper Pad
Includes
1 Pad
Description
The Canson XL range was specifically developed to meet the needs of art students -- high sheet counts, various textures and weights, and sturdy binding at an affordable price. Students can explore their personal tastes and techniques across drawing, paint, and mixed media art forms. Artists often carry their love of XL after their coursework is complete and throughout their professional careers - it's hard to find a creative who doesn't have a Canson XL pad within arm's reach!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.