
XL Series Mixed Media Pad, Natural Tone, Foldover Binding, 10 Sheet, 9x12 inch, 3PK
Mfr # C31078P012
Zoro # G121734416
product price:Â $56.89
/pk 3, $18.96/eaKey Features
Binding
Foldover
Includes
3 Pads
Paper Color
Natural
Paper Weight
98lb/160gsm
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C31078P012
Zoro #
G121734416
UPC #
194629151998
Country of Origin
France
Details
Binding
Foldover
Includes
3 Pads
Paper Color
Natural
Paper Weight
98lb/160gsm
Color
Tan
Material
Paper Pad
Description
Recommended by art teachers, this heavyweight paper handles every creative challenge, from bold ink strokes to delicate pencil details, all while keeping your artwork pristine and bleed-free. Unleash your imagination with a variety of mediums-colored pencils, watercolor, acrylics, and more-on a surface that's perfect for both practice and standout pieces. Built to last with a durable cover, sturdy binding, and chipboard backing, this sketchbook is ready to go wherever inspiration strikes, keeping your art journey smooth and uninterrupted. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel. Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.