Notebook, Wirebound
- Mfr # UNV66208
- Zoro # G322771425
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Rule (College, Gregg, etc.)
College Ruled
Number of Subjects
1
Cover Color
Brown
Binding Location
Side
Paper Weight
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV66208
- Zoro #
- G322771425
- UPC #
- 087547662083
- Country of Origin
- India
- Rule (College, Gregg, etc.)
- College Ruled
- Number of Subjects
- 1
- Cover Color
- Brown
- Binding Location
- Side
- Paper Weight
- 15 lb
- Cover Material
- Kraft
- Ruling Line Color
- Green
- Binding
- Spiral
- Item
- Notebook
- Number of Sheets
- 100
- Paper Color
- White
Dimensions
- Height
- 11 in
- Width
- 8 1/2 in
Description
Notebook, Cover Color Brown, Cover Material Kraft, Binding Wirebound, Binding Location Left, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.