
XL Series Mixed Media Pad, Top Wire Binding, 30 Sheet, 9x12 inch, 2PK
Mfr # C31078A031
Zoro # G421734499
product price: $46.29
/pk 2, $23.15/eaKey Features
Binding
Wire
Includes
2 Pads
Paper Weight
154lb/250gsm
Color
White
Paper Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C31078A031
Zoro #
G421734499
UPC #
194629151974
Country of Origin
France
Details
Binding
Wire
Includes
2 Pads
Paper Weight
154lb/250gsm
Color
White
Paper Color
White
Material
Paper Pad
Description
Crafted for the modern artist, this heavyweight paper is perfect for all your creative escapades, from sketching with pen and marker to exploring wet media like watercolor and gouache. With its durable construction, this paper keeps your artwork pristine and crisp, whether you're journaling, illustrating, or perfecting your technique. Plus, the portable design, featuring a sturdy cover and wire binding, ensures you can take your artistic vision anywhere and capture inspiration on the go. With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson XL range was specifically developed to meet the needs of art students-high sheet counts, various textures & weights, & sturdy binding at an affordable price. Students can explore their personal tastes & techniques across drawing, paint, & mixed media art forms. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look & feel. Sold as a pack of 2.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.