Notebook, 3-Subject, Wide Ruled, 120 Sheets, Assorted Colors, 3PK

  • Mfr # 22046

  • Zoro # G115710426


product price:  $26.79
/pk 3, $8.93/ea

Key Features

Includes
3 Notebooks
Size
9" x 11"
Material
Paper
Color
Assorted (no color choice)
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22046
Zoro #
G115710426
UPC #
194629142484
Country of Origin
Viet Nam

Dimensions

Size
9" x 11"

Details

Includes
3 Notebooks
Material
Paper
Color
Assorted (no color choice)
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Instantly create writing space in binders and folders, by inserting the Spiral-Bound 3-Subject Notebook. Perfect for students and professionals, these notebooks feature a durable cover that helps protect the content written on the pages inside. Wide ruled format: the bright white paper has blue handwriting lines with a red margin divider to allow for neat writing. Solid colored front cover adds style to notebooks, while also making it easy to organize projects or classes by color. Attach this 3-hole punched spiral notebook into a standard 3-ring binder to create the ultimate organizational tool that keeps all your notes and hand-outs in one place. Perforated edges reduce paper waste by allowing pages to tear out neatly. 120-sheet spiral bound notebook with 2 dividers with pockets to keep subjects organized. Colored front cover, gray board back cover. Sold as a pack of 3 in assorted colors no color choice.


  • Each notebook has a total of 120 spiral bound sheets.
  • The red margin divider quickly identifies where a sentence begins or where comments can be recorded.
  • The bright white paper features blue lines to guide neat, easy-to-read handwriting. 2 dividers with pockets to keep subjects organized.
  • Solid colored front cover adds style to the notebook, while also making it easy to organize projects or classes by color.
  • Use the 3-hole punches to quickly insert the notebook in a standard 3-ring binder, to create the ultimate organizational tool.
  • Measures 9" x 11"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.