
XL Series Watercolor Sheet Bulk Pack, Midweight White Paper, 100 Sheets, 11x15 inch, 100PK
Mfr # C100511141
Zoro # G322065340
product price: $88.69
/pk 100, $0.89/ea
Free Shipping & Returns
Key Features
Size
11 x 15
Color
White
Includes
100 Sheets
Material
Paper Sheets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C100511141
Zoro #
G322065340
UPC #
-
Country of Origin
United States
Dimensions
Size
11 x 15
Details
Color
White
Includes
100 Sheets
Material
Paper Sheets
Description
We all love Canson XL Series Watercolor Paper! Trusted for decades by artists, students, hobbyists, and art teachers. Each midweight sheet is crafted with care to obtain that perfect paper texture and provide a sturdy foundation for multiple washes and layers without warping or buckling. For those of you nerdy enough to know better, our paper is 90lb/185gsm (which means the pre-cut “ream” of full-size sheets weighs 90 pounds and a single sheet of one square meter weighs 185 grams). All of this just means Canson XL watercolor paper has good absorbency and strength. So, go at it with bright colors, gradients, and detailed strokes, and even mix things up with gouache or acrylic paint for a mixed media effect. The Canson XL Series was created with students and teachers in mind - affordable, high-sheet count options with an intermediate-level performance sufficient for technical practice and showcases. Once artists are confident enough in their skillset, we recommend transitioning over to the Canson Artist Series family of paper for a museum-quality look and feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.