Shop All Automotive Polisher Accessories
Canterbury Enterprises Llc
Blue Flame BF.KY.03 3 in. Universal Key Polish Copper
Mfr # BF.KY.03
Zoro # G404083057
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canterbury Enterprises Llc
- MFR # BF.KY.03
- Zoro # G404083057
- UPC # 54773901927
- Country of Origin China
- Category Automotive Polisher Accessories
Description
The Blue Flame 3" Universal Fireplace gas valve key is designed to fit up to 2 valve stem sizes. Fit both 0.25" and 0.3125" gas valve stems. Choose from an array of 8 designer finishes for your hearths decor.
Color: Polished Copper.
3" of usable length plus handle.
3" gas valve key turns your Blue Flame gas valve on and off.
Fits Blue Flame 0.5" valves.
Made of Zinc.
Assembled Depth: 0.5".
Assembled Height: 3".
Assembled Width: 2".
Length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1201307)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47385)
- SEACHOICE BOAT PADDL/HOOK 26-72""L (71080)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (V171A)
- CARRAND Polishing Bonnet, 9 to 10 In., Wool (40405AS)
- SCOTCH-BRITE Body Mans Bristle Disc, 1 In, PK6 (07540)
- 3M Hook-and-Loop Disc Backup Pad, 7D (05717)
- CARRAND Polishing Bonnet, 5 to 6 In., Wool (40403AS)
- 3M Hook-and-Loop Disc backup Pad, 7D (05718)
- ZORO SELECT Polishing Bonnet, 7 In, Wool (12U063)
- CARRAND Polishing Bonnet, 9 to 10 In., PK2 (40408AS)
- Canterbury Enterprises Llc Automotive Polisher Accessories