18 cu in, Ceiling Box Type, Polycarbonate, Round Shape
Mfr # EZ18CO
Zoro # G815681149
product price: $9.25
/eaKey Features
Capacity
18 cu in
Box Type
Ceiling
Material
Polycarbonate
Box Shape
Round
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ18CO
Zoro #
G815681149
UPC #
-
Country of Origin
United States
Details
Capacity
18 cu in
Box Type
Ceiling
Material
Polycarbonate
Box Shape
Round
Color
Black
Description
CANTEX EZ18CO EZ BOX is an 18 cu. in. ceiling box electrical ceiling applications for old work residential or light commercial renovation old work projects. The EZ mount flanges, wing tabs and built in wire clamps make installation easy and cost effective.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.