Electrical Box, 11.8 cu in, Ceiling Box Type, 1 Gang, Steel, Octagon Shape

  • Mfr # 110

  • Zoro # G603770352


product price:  $44.25
/ea

Key Features

Capacity
11.8 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Steel
Overall Width
3.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110
Zoro #
G603770352
UPC #
50169001103
Country of Origin
Mexico

Dimensions

Overall Width
3.157 in
Overall Depth
1.563 in
Conduit Size
1/2 in
Height
3.157 in

Details

Item
Electrical Box
Capacity
11.8 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Steel
Box Shape
Octagon
Color
Silver
Knockouts
1/2 in
Features
Drawn steel construction; 3-1/2 in. x 1-1/2 in. deep; Supplied with five 1/2 in. knockouts; Combination Phillips/slotted screw heads; 11.8 cu. in. capacity
Wiring System
Conduit
Certified Listed
UL Listed
Fixture Lbs.
50 lb
Accessory Type
Box

Description

Boxes and pans are used in the installation of ceiling or wall lighting fixtures
  • Raco boxes may serve as fixture support for fixtures up to 50 lbs
  • Combination screw heads provide for faster installation
  • Four 1/2" side knockouts
  • Length: 1.56
  • Width: 3.5
  • Height: 3.5
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.