20 cu in, Ceiling Box Type, polycarbonate, Round Shape
Mfr # EZ20CN
Zoro # G215832073
product price: $7.99
/eaKey Features
Capacity
20 cu in
Box Type
Ceiling
Material
polycarbonate
Box Shape
Round
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ20CN
Zoro #
G215832073
UPC #
-
Country of Origin
United States
Details
Capacity
20 cu in
Box Type
Ceiling
Material
polycarbonate
Box Shape
Round
Color
Black
Description
Cantex EZ20CN EZ Box is a 20 cu. in. new work new construction residential ceiling box for residential and light commercial ceiling applications. It features six wire clamps and enhanced angled nails for easy installation. Engineered for easy, cost saving installation and constructed with durable polycarbonate for extra strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.