25 cu in, Outlet Box Type, PVC, Rectangle Shape
Mfr # EZ25DO
Zoro # G715547521
product price: $10.45
/eaKey Features
Capacity
25 cu in
Box Type
Outlet
Material
PVC
Box Shape
Rectangle
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ25DO
Zoro #
G715547521
UPC #
-
Country of Origin
United States
Details
Capacity
25 cu in
Box Type
Outlet
Material
PVC
Box Shape
Rectangle
Color
Gray
Description
CANTEX EZ25DO EZ BOX is a 2-Gang 25 cu. in. renovation old work electrical switch or outlet box is for residential or light commercial renovation old work projects when a 2-gang box is needed. EZ mount flanges, winged swing tabs and built in wire clamps make installation easy and cost effective.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.