
5140043C 0.5 in. Schedule 40 PVC Female Adapter
Mfr # 33212
Zoro # G016315577
product price: $14.55
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33212
Zoro #
G016315577
UPC #
-
Country of Origin
China
Description
Features Diameter: 1/2 in. Material: PVC Product Type: Electrical Conduit Connector Application: Transitioning threaded metal conduit to PVC conduit and joining PVC to PVC Paintable or Stainable: Yes ETL Listed: Yes Connector Type: Plain End UL Listed: Yes Color: Gray Schedule Type Number: 40/80 CSA Listed: Yes Knockout Reduced Size: 1/2 in. Knockout Original Size: 1/2 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.