
5140045C 1 in. Schedule 40 PVC Female Adapter
Mfr # 33214
Zoro # G716315518
product price: $10.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33214
Zoro #
G716315518
UPC #
-
Country of Origin
China
Description
Features Diameter: 1 in. Material: PVC Product Type: Electrical Conduit Connector Application: Transitioning threaded metal conduit to PVC conduit and joining PVC to PVC CSA Listed: Yes ETL Listed: Yes Color: Gray Connector Type: Plain End Schedule Type Number: 40/80 Paintable or Stainable: Yes Knockout Reduced Size: 1 in. UL Listed: Yes Knockout Original Size: 1 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.