
5140107C 1.05 in. PVC Male Terminal Adapter
Mfr # 33222
Zoro # G416489427
product price: $16.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33222
Zoro #
G416489427
UPC #
-
Country of Origin
China
Description
Features Diameter: 1-1/2 in. Material: PVC Product Type: Electrical Conduit Connector Application: Joining lengths of conduit pipe Color: Gray Paintable or Stainable: Yes ETL Listed: Yes Connector Type: Plain End Knockout Original Size: 1-1/2 in. Knockout Reduced Size: 1-1/2 in. UL Listed: Yes Schedule Type Number: 4/8 CSA Listed: Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.