
Box Cover, 2 Gang, PVC, Blank Cover Type
Mfr # 5133410B
Zoro # G2699968
product price: $11.81
/eaKey Features
Number of Gangs
2
Cover Type
Blank
Material
PVC
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5133410B
Zoro #
G2699968
UPC #
88700011281
Country of Origin
United States
Details
Item
Box Cover
Number of Gangs
2
Cover Type
Blank
Material
PVC
Lid Style
Cover Cap
Description
For use with outdoor PVC FS electrical boxes. Schedule 40 PVC
- • Blank cover to fit a double gang FS type box
- • Durable non-conductive PVC will not rust or corrode
- • Use in wet or damp locations
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.