Zoro Homepage

Conduit Fitting Adapter, 2 in, Threaded, PVC, PVC Coated

  • Mfr # 5140048

  • Zoro # G3143987


product price: $4.29
/ea

Key Features

Conduit Fitting Type
Adapter
Trade Size
2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5140048
Zoro #
G3143987
UPC #
088700062467
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
2 1/8 in
Thread Size
2 in
Overall Width
2 11/16 in
Compatible Conduit Trade Size
2 in
Outside Diameter
2.69 in
Conduit Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Standards
UL
For Conduit Type
PVC
For Use With
Schedule 40 PVC Conduit
Schedule
40, 80
Thread Gender
Female
Compatible Conduit Type
PVC
Conduit Fitting Material
PVC

Description

Threaded Conduit Adapter, Trade Size 2 in, Outside Diameter 2.69 in, Overall Length 2 1/8 in, Overall Width 2 11/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Schedule 40, 80, Thread Gender Female, Thread Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.