Zoro Homepage

Conduit Fitting Coupling, 5 in, PVC Cement, PVC, PVC Coated

  • Mfr # 6141633

  • Zoro # G812923532


product price: $13.19
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
5 in
Connection Type
PVC Cement
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6141633
Zoro #
G812923532
UPC #
088700041448
Country of Origin
United States

Dimensions

Trade Size
5 in
Overall Length
5 3/8 in
Outside Diameter
6.12 in
Overall Height
5 3/8 in
Inside Diameter
5.63 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
PVC Cement
Material
PVC
Finish
PVC Coated
For Conduit Type
PVC
For Use With
Schedule 40 PVC Conduit, Schedule 80 PVC Conduit
Standards
NEMA TC 3, UL Listed
Conduit Type
Schedule 40
Schedule
40
Includes Center Stop
Center Stop Included

Description

PVC Conduit Fitting, Trade Size 5 in, Outside Diameter 6.12 in, Overall Length 5 3/8 in, Overall Height 5 3/8 in, Overall Width Not Applicable, Standards NEMA TC 3, UL Listed, For Use With Schedule 40 PVC Conduit, Schedule 80 PVC Conduit, PVC, Conduit Fitting Type Coupling, Connection Type PVC Cement, For Conduit Type PVC, Inside Diameter 5.63 in, Schedule 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.