Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, PVC, C

  • Mfr # 5133108

  • Zoro # G3330485


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
2 1/2 in
Conduit Outlet Body Material
PVC
Conduit Outlet Body Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133108
Zoro #
G3330485
UPC #
088700021488
Country of Origin
United States

Dimensions

Hub Size
2 1/2 in
Conduit Outlet Body Hub Size
2 1/2 in
Conduit Outlet Hub Size
2-1/2"
Overall Length
19 in
Compatible Conduit Trade Size
2 1/2 in
Overall Width
4 5/8 in
Trade Size
2 1/2 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
PVC
Conduit Outlet Body Style
C
Material
PVC
Conduit Outlet Body Capacity
198.0 cu in
Includes
Gasket, Lid, Screws
Conduit Outlet Body Hub Style
Not Threaded
For Use With
Schedule 40 Conduit, Schedule 80 Conduit
Special Features
Non-Conductive, Non-Corrosive, Non-Rusting
Back Type
Flat
Color
Gray
Standards
UL
Hazardous Location Rating
Not Rated
Number of Hubs
2
Hub Style
Not Threaded
Gasket Included
Yes
Body Type
Conduit Outlet Body
Body Style
C
Number of Pieces
5
Indoor/Outdoor Usage
Indoor/Outdoor
Body Capacity
198 cu in
Compatible Conduit Type
Conduit Body Type C

Description

Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 2 1/2 in, Number of Hubs 2, Body Capacity 198 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Body Style C, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type Conduit Body Type C, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Indoor/Outdoor, Number of Pieces 5, Overall Length 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.