Shop All Conduit Fittings
Cantex
Coupling, 3 In. Conduit, PVC, 14-1/4 In. L
Mfr # 5144038
Zoro # G0669584
original price:
$90.83
16% off
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 14 15/16 in
- Conduit Trade Size 3 in
Product Information
- Brand Cantex
- MFR # 5144038
- Zoro # G0669584
- UPC # 088700024151
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 14 15/16 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 3 1/2 in |
Details
Description
Expansion Conduit Coupling, Trade Size 3 in, Overall Length 14 15/16 in, Overall Width 3 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC, Conduit Fitting Type Coupling, Connection Type Coupling, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- MELTRIC 714C3N10 BOX/ANGLE ADAPTER 30 DEGREE (714C3N10)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Ring Terminal, Black (HBL4710RT)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 30A (MGF321N)
- CANTEX Female Adapter, 1-1/2 In Conduit, PVC (5140047)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- CANTEX Locknut, 3/4 In., PVC (5134201)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- CANTEX BODY CONDUIT PVC T 1"" (5133565U)
- CANTEX Locknut, 1 In., PVC (5134202)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- Cantex Conduit Fittings