Cover, Ceiling Box Type, PVC

  • Mfr # EZYL1

  • Zoro # G810869627


product price:  $12.35
/ea

Key Features

Box Type
Ceiling
Material
PVC
Depth
1/8 in
Length
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZYL1
Zoro #
G810869627
UPC #
88700025486
Country of Origin
United States

Dimensions

Depth
1/8 in
Length
4 in
Width
4 in
Conduit Size
1/2 in

Details

Item
Cover
Box Type
Ceiling
Material
PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.