Electrical Box, 12 cu in, Ceiling Box Type, Polycarbonate
Mfr # EZ12CF
Zoro # G210027795
product price:Â $20.89
/eaKey Features
Capacity
12 cu in
Box Type
Ceiling
Material
Polycarbonate
Length
3-7/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EZ12CF
Zoro #
G210027795
UPC #
88700953710
Country of Origin
China
Dimensions
Length
3-7/8 in
Width
4 in
Depth
2-5/8 in
Details
Item
Electrical Box
Capacity
12 cu in
Box Type
Ceiling
Material
Polycarbonate
Color
Black
Opening Shape
Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.