Electrical Box, 22 cu in, Outlet Box Type, 1 Gang, PVC

  • Mfr # EZ22SN-HW

  • Zoro # G310894273


product price:  $11.85
/ea

Key Features

Capacity
22 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
PVC
Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZ22SN-HW
Zoro #
G310894273
UPC #
88700971905
Country of Origin
United States

Dimensions

Length
3-3/4 in
Depth
3-3/4 in
Width
2.15 in

Details

Item
Electrical Box
Capacity
22 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
PVC
Color
Gray
Opening Shape
Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.