Shop All Conduit Fittings
Cantex
Female Adapter, 1/2 In Conduit, PVC
Mfr # 5140043
Zoro # G1119291
product price: $0.46
/ea
Sold in multiples of 5 for $2.30
$2.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 1 7/16 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5140043
- Zoro # G1119291
- UPC # 088700000049
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/16 in |
Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Overall Width | 1 in |
Outside Diameter | 1 in |
Compatible Conduit Trade Size | 1/2 in |
Details
Description
Threaded Conduit Adapter, Trade Size 1/2 in, Outside Diameter 1 in, Overall Length 1 7/16 in, Overall Width 1 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Schedule 40, 80, Thread Gender Female, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL 1/2 In. 7.5 Amp Corded Drill (DL181901)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- SQUARE D Thermal Unit, 26.0 to 38.8A (B50.0)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- CANTEX BODY CONDUIT PVC T 1"" (5133565U)
- CANTEX Coupling, 1 In. Conduit, PVC, 2-3/64 In. L (6141625)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- CALBRITE Compression Male Cnnctr, 3/4in, 1-45/64inL (S20700MC00)
- Cantex Conduit Fittings