Shop CANTEX
See all product information
Create Account
Other Conduit/Fittings/Outlet Boxes, 100PK
- Mfr # 5163407
- Zoro # G222984253
product price:Â
$
123.99
/pk of 100, $1.24/ea
Free Shipping & Returns
Key Features
Trade Size
1 in
Standards
UL 1653, CSA C22.2
Type
Snap-In Male
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5163407
- Zoro #
- G222984253
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL 1653, CSA C22.2
- Type
- Snap-In Male
- Material
- PVC
Dimensions
- Trade Size
- 1 in
Description
1", PVC, Snap-In Male, ENT Terminal Adapter
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.