Zoro Homepage

Outlet Box, 35 cu in, Switch Box Type, 2, PVC

  • Mfr # EZ35DN-HW

  • Zoro # G312924633


product price: $7.69
/ea

Key Features

Capacity
35 cu in
Box Type
Switch
Number of Gangs
2
Material
PVC
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ35DN-HW
Zoro #
G312924633
UPC #
-
Country of Origin
United States

Dimensions

Box Width
4 3/16 in
Box Depth
3 9/16 in
Box Height
3 7/8 in

Details

Item
Outlet Box
Capacity
35 cu in
Box Type
Switch
Number of Gangs
2
Material
PVC
Color
Gray
Standards
ETL 2 Hour Fire Rated, ETL Listed
For Construction Type
New Construction

Description

Electrical Box, Number of Gangs 2, Capacity 35 cu in, Material PVC, Color Gray, Standards ETL 2 Hour Fire Rated, ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.