Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21.5 cu in, Octagon Box Box Type, 1, Steel

  • Mfr # 176

  • Zoro # G107905618


product price: $10.99
/ea
Sold in multiples of 25 for $274.75

Key Features

Capacity
21.5 cu in
Box Type
Octagon Box
Number of Gangs
1
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176
Zoro #
G107905618
UPC #
50169001769
Country of Origin
United States

Dimensions

Width
4.375 in
Depth
3-1/8 in
Height
3.625 in
Size
4 in
Overall Depth
3-1/8 in
Overall Width
4.375 in

Details

Item
Electrical Box
Capacity
21.5 cu in
Box Type
Octagon Box
Number of Gangs
1
Material
Steel
Color
Gray
Knockouts
1/2 in
Bracket Type
J, for Wood Studs
Features
Drawn steel construction with "J" bracket with spurs, slotted holes for toe-nailing and gauging notches at 3/8 in and 1/2 in. and nonmetallic sheathed cable clamps; 4 in. x 2-1/8 in. deep; Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 21.5 cu. in. capacity
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Drawn or Welded
Drawn
Bracket Setback
0.625
Packaging Type
No Packaging
Fixture Lbs.
50 lb
Opening Shape
Octagon
Box Shape
Octagon

Description

4 Octagon Box, 218 Deep With Nonmetallic Cable Clamps Side Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.