Zoro Homepage

Pipe Strap, 2 Hole, 1 In, PVC

  • Mfr # 5133738

  • Zoro # G1725376


product price: $1.79
/ea

Key Features

Material
PVC
Length (In.)
2-13/16
Width
0.6 in
Finish
None
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133738
Zoro #
G1725376
UPC #
088700567962
Country of Origin
United States

Dimensions

Length (In.)
2-13/16
Width
0.6 in
Length
2.5 in
Compatible Conduit Trade Size
1 in
Overall Width
1 1/2 in
Compatible Nominal Conduit/Pipe Size
1 in
Overall Length
2 13/16 in
Overall Height
1 1/2 in
Compatible Pipe Size
1 in
Flange Thickness
1 in

Details

Material
PVC
Item
Conduit & Pipe Strap Clamp, Two-Hole
Finish
None
Standards
UL
For Use With
Cable, Conduit, Pipe
Sub-Category
Conduit Straps
Nominal Conduit/Pipe
1 in
Color
Gray
Includes
(2) #10 Screws
Compatible Conduit Type
PVC Schedule 40 and 80
Indoor/Outdoor Usage
Indoor/Outdoor
Load Capacity
160 lb

Description

Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 1 in, Load Capacity 160 lb, Compatible Pipe Size 1 in, PVC, Gray, Overall Length 2 13/16 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type PVC Schedule 40 and 80, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Cable, Conduit, Pipe, Includes (2) #10 Screws, Indoor/Outdoor, Mounting Location Surface, Mounting Type Screw On, UL, Conduit Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.