Cantex
1 -Gang Vertical Weatherproof Cover, 3" W, 3" H
Mfr # 5133362
Zoro # G2801775
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 3"
- Width 3"
- Depth 4 1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF362RPVPG)
- EATON Load Center, BR, 20 Spaces, 100A, 120/240V AC, 1 Phase (BRP20B100V25)
- RELIANCE CONTROLS RELIANCE CONTROLS Pro/Tran 30216A Transfer Switch, 60 A, 120/250 V, 7500 W, 1-Phase (306C)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5" W, 1-1/16" H (5133345)
- CANTEX Weatherproof Box, 1Gang, 1/2 in Hub, PVC (5133363)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133352)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- CANTEX Weatherproof Box, 2Gang, PVC, 36.3 cu. in (5133392)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-55/64" W, 4-9/16" H, Polycarbonate4.56 in L (HBL74CM25WOA)
- Cantex Enclosure Covers & Accessories